Shop All Bottle Jacks
Safeguard
Welded Inline Bottle Jack, Steel, 20 Ton Capacity
Mfr # 61200
Zoro # G8650203
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 20 Ton
- Base Size (Inches) 7.5 x 5.08
- Weight 30.5
- Standards ASME/PASE 2014
- Extension Screw (inches) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 61200
- Zoro # G8650203
- UPC # 853229004348
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Size (Inches) | 7.5 x 5.08 |
Height | 10.5 |
Minimum Height (inches) | 10.5 |
Length | 7.5 |
Maximum Lifting Height (inches) | 20.5 |
Width | 5.13 |
Details
Lifting Capacity | 20 Ton |
Weight | 30.5 |
Standards | ASME/PASE 2014 |
Extension Screw (inches) | 3.5 |
Lifting Range (inches) | 10.5 - 20.5 |
Material | Steel |
Color | Green, Silver |
Features | Industrial in-line design for ease of use and jack operation for heavy duty applications. |
Capacity | 20 Ton |
Type | Inline Welded Bottle Jack |
Operation Type | Hydraulic |
Includes | Two Piece Handle |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Description
The SAFEGUARD 61200 Industrial Bottle Jack features a leak-proof welded base design for strength and durability, an in-line design for ease of use and an increased base area for enhanced stability and safety. With a 20 Ton capacity and a height range of 10-1/2" - 20-1/2" this Bottle Jack is perfect for any job.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO License Plate Nut/Screw Kit Contains 4 Nuts/4 Screws (290)
- SPEC-D TUNING 99-05 GMC Sierra Bumper Light Chrome Housing (LB-GMC99-TM)
- BUCCANEER ROPE 1/2" x 30' Double Braid Dock Line, Black (30-64430)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- SAFEGUARD Bottle Jack, Steel, 4 Ton Capacity (61041)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- SAFEGUARD Bottle Jack, Shorty, Steel, 20 Ton Capacity (61201S)
- SAFEGUARD Bottle Jack, Steel, 8 Ton Capacity (61081)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 12 Ton Capacity (61120)
- CHICAGO PNEUMATIC Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability (CP81200)
- Safeguard Jacks