Shop All Bottle Jacks
Safeguard
Welded Inline Bottle Jack, Steel, 12 Ton Capacity
Mfr # 61120
Zoro # G8650282
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 12 Ton
- Application Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
- Operation Type Hydraulic
- Type Inline Welded Bottle Jack
- Width 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 61120
- Zoro # G8650282
- UPC # 853229004324
- Country of Origin China
- Category Bottle Jacks
Dimensions
Width | 4.38 |
Base Size (Inches) | 6.5 x 4.38 |
Length | 6.5 |
Minimum Height (inches) | 9.38 |
Height | 9.38 |
Maximum Lifting Height (inches) | 18.63 |
Details
Lifting Capacity | 12 Ton |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Operation Type | Hydraulic |
Type | Inline Welded Bottle Jack |
Color | Green, Silver |
Material | Steel |
Weight | 21.6 |
Standards | ASME/PASE 2014 |
Features | Industrial in-line design for ease of use and jack operation for heavy duty applications. |
Capacity | 12 Ton |
Lifting Range (inches) | 9.33 - 18.63 |
Extension Screw (inches) | 3.25 |
Includes | Two Piece Handle |
Description
The SAFEGUARD 61120 Industrial Bottle Jack features a leak-proof welded base design for strength and durability, an in-line design for ease of use and an increased base area for enhanced stability and safety. With a 12 Ton capacity and a height range of 9-1/4" - 18-1/2" this Bottle Jack is perfect for any job.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Basic High Capacity Circulation Heater - 2000W 120V 16.7A, With Power Plug (3300002)
- DAYCO 51-95 Numerous Applications Radiator Hose, 81241 (81241)
- ATTWOOD MARINE Attwood 316 Stainless Steel Alloy Flush Mount Fuel Vent - 90° Vent (66032-3)
- HAMSAR Mini Courtesy Light, Rect, LED, 12VDC (3JYU4)
- SAFEGUARD Bottle Jack, Steel, 20 Ton Capacity (61201)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 20 Ton Capacity (61200)
- SAFEGUARD Bottle Jack, Steel, 30 Ton Capacity (61301)
- SAFEGUARD Air/Hydraulic Bottle Jack, Welded Base, Shorty, Steel, 20 Ton Capacity (61207)
- SAFEGUARD Bottle Jack, Steel, 12 Ton Capacity (61121)
- SFA COMPANIES Omega 6 Ton Side Pump Bottle Jack - 10065W (10065W)
- Safeguard Jacks