Shop All Service Jack & Automotive Stand Parts
Safeguard
The Everything Service Jack, 2-3/4" Min, 24" Max. Height, 2 Ton Cap.
Mfr # 62021
Zoro # G8650133
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One Piece Handle w/Foam Sleeve
- Application Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
- Lifting Capacity 2 Ton
- Material Steel
- Standards ASME/PASE 2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeguard
- MFR # 62021
- Zoro # G8650133
- UPC # 853229004577
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Length | 36 |
Minimum Height (inches) | 2.75 |
Maximum Lifting Height (inches) | 24 |
Height | 7.82 |
Width | 15.13 |
Details
Includes | One Piece Handle w/Foam Sleeve |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Lifting Capacity | 2 Ton |
Material | Steel |
Standards | ASME/PASE 2014 |
Features | Dual Pump System to Quickly Raise the Saddle to the Load |
Type | Two Speed Floor Jack |
Weight | 104 |
Color | Green, Silver |
Operation Type | Hydraulic |
Lifting Range (inches) | 2.75 - 24 |
Capacity | 2 Ton |
Description
SAFEGUARD's 62021 Low Profile, High Lift Service Jack can be used to lift most vehicles on the road. Its 2-3/4" Min. Ht. can get under even the lowest-to-the ground autos and its 24" Max. Ht. can reach most SUV's. The Jack's extra-long, 19" under-car reach allows for easy positioning and its dual pump design decreases the required pumps to reach the chassis. The 2 Ton capacity and 1-pc handle with foam sleeve makes this the Ideal Professional Garage Service Jack. Meets 2014 ASME/PASE Standards.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE LIQUID TRANSFER TANK 110GAL (DZ91753)
- CURT Replacment TruTrack Wght Dstrbtn L-Pin/Clip (17513)
- FEL-PRO Gasket, Ms92808-1 (MS92808-1)
- BALDWIN FILTERS Fuel Filter, 4-1/32 in. Lx3-11/16 in. dia (BF46022-O)
- SAFEGUARD Garage Service Jack w/ One Piece Handle, Steel, 3-1/2 Ton Capacity (62035)
- SAFEGUARD Auxiliary Stand, Steel, 3/4 Ton Capacity (63007)
- SAFEGUARD Auxiliary Stand w/ Foot Pedal, Steel, 3/4 Ton Capacity (63008)
- SAFEGUARD Service Jack, Long Chassis, 10 Ton Capacity (62100)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- ESCO/EQUIPMENT SUPPLY CO Extension, 2.8" (91024)
- SUNEX JACK LOW RIDER 2 TON SERVICE (SU6602LP)
- Safeguard Service Jack & Automotive Stand Parts