Shop All Transmission Jacks
Safeguard
Telescopic Transmission Jack, Steel, 1 Ton Capacity
Mfr # 65200
Zoro # G8650422
product price: $1,312.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,312.99
Free 30-Day Returns
Key Features
- Lifting Capacity 1 Ton
- Color Green, Silver
- Material Steel
- Type High Lift Transmission Jack
- Includes Safety Chain and Ball Bearing Castors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 65200
- Zoro # G8650422
- UPC # 853229004720
- Country of Origin China
- Category Transmission Jacks
Dimensions
Minimum Height (inches) | 37 |
Maximum Lifting Height (inches) | 75.88 |
Details
Lifting Capacity | 1 Ton |
Color | Green, Silver |
Material | Steel |
Type | High Lift Transmission Jack |
Includes | Safety Chain and Ball Bearing Castors |
Features | Two Stage Telescopic Design for Maximum Height |
Standards | ASME/PASE 2014 |
Capacity | 1 Ton |
Weight | 184 |
Lifting Range (inches) | 37 - 75.88 |
Operation Type | Two-Stage Hydraulic |
Description
SAFEGUARD's 65200 Telescopic Transmission Jack has a 1 Ton Capacity and a 2-Stage design for Maximum Height of 76-3/8". Lift and Release Pedals are included for ease of use and control while raising or lowering the unit. Included chains help secure the workload to prevent damage and injury while a wide base and Ball Bearing Castors increase stability and easy mobility. The Saddle Adjusts to Multiple Angles.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Right Upper, RK641506 (RK641506)
- SPECIALTY PRODUCTS CO Alignment Cam Bolt Kit - Front, 72355 (72355)
- GATES Pressure Line Power Steering Assembly, 366137 (366137)
- ACDELCO Delco Performance Wiper Blade-21In Wiper Blades, 8-02116 (8-02116)
- SAFEGUARD Floor Transmission Jack, Steel, 1 Ton Capacity (65205)
- OTC Transmission Jack, 36-1/2 in. L, 1000 lb. (1521A)
- OTC Transmission Jack, 1000 lb, 35" to 71-5/8 (TJH10)
- WESTWARD Transmission Lift, Telescoping, 1000 Lb (5M466)
- GRAY Bracket Chain Kit, MM-2000 (TCHS Kit)
- OMEGALIFT Economy Transmission Jack, 700 lb. (40700)
- K-TOOL INTERNATIONAL 1000 Lb Under Hoist Two Stage Transmission Jack (KTIXD63505)
- Safeguard Jacks