Shop All Service Jack & Automotive Stand Parts
Safeguard
Service Jack, Long Chassis, 5 Ton Capacity
Mfr # 62050
Zoro # G8650352
product price: $1,059.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Key Features
- Lifting Capacity 5 Ton
- Features Heavy duty stamped steel design provides stability and rigidity
- Material Steel
- Application Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
- Includes Foot pedal brings saddle up to load quickly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 62050
- Zoro # G8650352
- UPC # 853229004492
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Overall Length (inches) | 59.25 |
Height | 59.25 |
Width | 14.375 |
Minimum Height (inches) | 6 |
Maximum Lifting Height (inches) | 27 |
Length | 6 |
Details
Lifting Capacity | 5 Ton |
Features | Heavy duty stamped steel design provides stability and rigidity |
Material | Steel |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Includes | Foot pedal brings saddle up to load quickly |
Standards | ASME/PASE 2014 |
Weight | 230 |
Color | Green, Silver |
Lifting Range (inches) | 6 - 27 |
Type | Long Chassis Jack |
Capacity | 5 Ton |
Operation Type | Hydraulic |
Description
SAFEGUARD 5-ton capacity Long chassis jack is 100% factory tested for reliability, durability and safety to meet and comply with most current ASME/PALD 2014 safety standards. Convenient one-piece commercial strength T-handle has 3 locking positions at 90 deg. 45 deg. and 0 deg. Includes a convenient foot pedal to bring the saddle up to the load quickly. Heavy-duty construction assures stability and long-lasting endurance. Swivel saddle for added ease in positioning.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 12 Volt Heavy Duty Tire Inflator, 60404 (60404)
- ASTRO PNEUMATIC BLADE BENT 90MM F/WINDK (AOWINDK-08F)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK2 (30-412-2)
- ILC Replacement for Bulbworks Bw.ja24v-70wd replacement light bulb lamp (BW.JA24V-70WD BULBWORKS)
- SAFEGUARD Auxiliary Stand w/ Foot Pedal, Steel, 3/4 Ton Capacity (63008)
- SAFEGUARD Garage Service Jack w/ One Piece Handle, Steel, 3-1/2 Ton Capacity (62035)
- SAFEGUARD The Everything Service Jack, 2-3/4" Min, 24" Max. Height, 2 Ton Cap. (62021)
- SAFEGUARD Auxiliary Stand, Steel, 3/4 Ton Capacity (63007)
- SAFEGUARD Service Jack, Long Chassis, 10 Ton Capacity (62100)
- WESTWARD Hydraulic Service Jack, Automotive (55ER91)
- HEIN-WERNER Male Coupler, 1/4 In. Npt (F040-90009-K05)
- Safeguard Service Jack & Automotive Stand Parts