Shop All Service Jack & Automotive Stand Parts
Safeguard
Service Jack, Long Chassis, 10 Ton Capacity
Mfr # 62100
Zoro # G8650011
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,663.99
Free 30-Day Returns
Key Features
- Lifting Capacity 10 Ton
- Standards ASME/PASE 2014
- Application Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
- Material Steel
- Includes Foot pedal brings saddle up to load quickly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeguard
- MFR # 62100
- Zoro # G8650011
- UPC # 853229004508
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Height | 64.438 |
Width | 19.75 |
Length | 9.875 |
Maximum Lifting Height (inches) | 27 |
Minimum Height (inches) | 6.25 |
Overall Length (inches) | 64.5 |
Details
Lifting Capacity | 10 Ton |
Standards | ASME/PASE 2014 |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Material | Steel |
Includes | Foot pedal brings saddle up to load quickly |
Features | Heavy duty stamped steel design provides stability and rigidity |
Type | Long Chassis Jack |
Color | Green, Silver |
Lifting Range (inches) | 6.25 - 27 |
Capacity | 10 Ton |
Weight | 350 |
Operation Type | Hydraulic |
Description
SAFEGUARD 10-ton capacity Long chassis jack is 100% factory tested for reliability, durability and safety to meet and comply with most current ASME/PALD 2014 safety standards. Convenient one-piece commercial strength T-handle has 3 locking positions at 90 deg. 45 deg. and 0 deg. Includes a convenient foot pedal to bring the saddle up to the load quickly. Heavy-duty construction assures stability and long-lasting endurance. Swivel saddle for added ease in positioning.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Black SPST Momentary Contact Switch - OFF/(ON) (1001402)
- BEDSLIDE 1000 Classic 68" X 48" (10-6848-CLS)
- HUSKY LINER 00-04 TUNDRA/01-04 SEQUOIA BLACK FRONT SEAT FLOOR LINER (35551)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 87 in (164-52-03)
- SAFEGUARD The Everything Service Jack, 2-3/4" Min, 24" Max. Height, 2 Ton Cap. (62021)
- SAFEGUARD Auxiliary Stand, Steel, 3/4 Ton Capacity (63007)
- SAFEGUARD Garage Service Jack w/ One Piece Handle, Steel, 3-1/2 Ton Capacity (62035)
- SAFEGUARD Auxiliary Stand w/ Foot Pedal, Steel, 3/4 Ton Capacity (63008)
- PERFORMANCE TOOL Universal Engine Lift Plate, W41034 (W41034)
- OTC 35 Ton Service Jack (OTCLDJ35)
- NORCO PROFESSIONAL LIFTING Arbor Plates [12 to 25 Ton] (78033)
- Safeguard Jacks