Shop All Automotive Stands
Safeguard
Self Raising Jack Stands, Steel, 6 Ton Capacity
Mfr # 63061
Zoro # G8650291
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Jack Stands
- Lifting Range (inches) 15.75 - 24.38
- Width 9.75
- Material Steel
- Operation Type Hydraulic Assist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 63061
- Zoro # G8650291
- UPC # 853229004638
- Country of Origin China
- Category Automotive Stands
Dimensions
Width | 9.75 |
Base Size (Inches) | 9.75 x 11 |
Minimum Height (inches) | 15.75 |
Length | 11 |
Maximum Lifting Height (inches) | 24.38 |
Height | 15.75 |
Details
Includes | 2 Jack Stands |
Lifting Range (inches) | 15.75 - 24.38 |
Material | Steel |
Operation Type | Hydraulic Assist |
Type | Auto-Rise Jack Stand |
Capacity | 3 Ton |
Weight | 31.7 |
Lifting Capacity | 3 Ton |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Features | Patented quick lifting design will lift the ratchet bar to the desired height with the simple raise of the locking handle |
Standards | ASME/PASE 2014 |
Color | Green, Silver |
Description
SAFEGUARD 6-Ton capacity professional jack stands with QUICK-START Patented Technology that safely rises the self-locking ratchet bar to the desired height with the simple raise of the locking handle. Includes locking pawl with built-in counter weight to secure the ratchet bar at the desired height. All jack stands are sold and must be used as pairs. Every unit is 100% factory tested for reliability, durability and safety to meet and comply with most current ASME/PALD 2014 safety standards.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 15.38 Inch Long (B2399D)
- TRIPP LITE PowerVerter UltraCompact Car Inverter, 200 W, Two AC OutletsTwo USB Ports (PV200CUSB)
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- SAFEGUARD Jack Stands, Steel, 6 Ton Capacity (63060)
- SAFEGUARD Jack Stands, Pin Style, Steel, 22 Ton Capacity (63220)
- SAFEGUARD Self Raising Jack Stands, Steel, 12 Ton Capacity (63121)
- SAFEGUARD Jack Stands, Steel, 12 Ton Capacity (63120)
- SAFEGUARD Jack Stands, Steel, 3 Ton Capacity (63030)
- SAFEGUARD Jack Stands, Pin Style, Steel, 5 Ton Capacity (63050)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3310B)
- Safeguard Automotive Stands