Shop All Automotive Stands
Safeguard
Self Raising Jack Stands, Steel, 12 Ton Capacity
Mfr # 63121
Zoro # G8649993
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lifting Height (inches) 30.25
- Length 14.75
- Operation Type Hydraulic Assist
- Features Patented quick lifting design will lift the ratchet bar to the desired height with the simple raise of the locking handle
- Width 12.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 63121
- Zoro # G8649993
- UPC # 853229004645
- Country of Origin China
- Category Automotive Stands
Dimensions
Maximum Lifting Height (inches) | 30.25 |
Length | 14.75 |
Width | 12.75 |
Base Size (Inches) | 12.75 x 14.75 |
Height | 20 |
Minimum Height (inches) | 20 |
Details
Operation Type | Hydraulic Assist |
Features | Patented quick lifting design will lift the ratchet bar to the desired height with the simple raise of the locking handle |
Type | Auto-Rise Jack Stand |
Includes | 2 Jack Stands |
Weight | 90 |
Color | Green, Silver |
Standards | ASME/PASE 2014 |
Lifting Capacity | 12 ton |
Capacity | 12 ton |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Material | Steel |
Lifting Range (inches) | 20 - 30.25 |
Description
The SAFEGUARD 12-Ton capacity professional heavy-duty jack stands with QUICK-START patented technology safely rises the self-locking ratchet bar to the desired height with the simple raise of the locking handle. Includes locking pawl with built-in counter weight, wide base, welded design and ratchet bar constructed of ductile iron for superior strength and safety. 100% factory tested to meet =most current ASME/PALD 2014 safety standards.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- PICO Tie Wrap-14" Blk 25Pc, #7078C (7078C)
- DISCO Toyota Retainer Assrtmnt 24 Hole Gray Metal Tray (8539)
- ILC Replacement for MILLER ELECTRIC BOBCAT 250 22HP ONAN/ROBIN STARTER (WX-TT40-6)
- SAFEGUARD Jack Stands, Pin Style, Steel, 5 Ton Capacity (63050)
- SAFEGUARD Jack Stands, Pin Style, Steel, 22 Ton Capacity (63220)
- SAFEGUARD Self Raising Jack Stands, Steel, 6 Ton Capacity (63061)
- SAFEGUARD Jack Stands, Steel, 3 Ton Capacity (63030)
- SAFEGUARD Jack Stands, Steel, 12 Ton Capacity (63120)
- SAFEGUARD Jack Stands, Steel, 6 Ton Capacity (63060)
- AMERICAN FORGE & FOUNDRY Truck Stand, Super Heavy Duty, 7.5 ton (3344SD)
- Safeguard Automotive Lifts & Stands