Shop All Hand Soap & Lotion Dispensers
Safeguard™ Professional
Dispenser, Foam Soap, Wall/Counter Mount
Mfr # PGC 47436
Zoro # G501993327
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color White/Gray
- Mounting Type Wall
- Type For Foam/Gel
- Capacity 1.2 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard™ Professional
- MFR # PGC 47436
- Zoro # G501993327
- UPC # 37000474364
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Details
Item | Soap Dispensers |
Material | ABS Plastic |
Color | White/Gray |
Mounting Type | Wall |
Type | For Foam/Gel |
Capacity | 1.2 L |
Standards | ADA Compliant |
Mounting | Wall |
Dispenser Product Grouping | For Foam/Gel |
For Use With | Safeguard® 1,200 mL Soap Cartridges |
Weight | 1.75 lbs |
Description
Uniquely designed dispenser significantly reduces the risk of soap contamination. Cartridge refills provide hassle-free loading and changeover. Key lock helps prevent tampering. Internal mechanism and ABS shell is ADA-Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,250 mL Personal Soaps 3 PK (8816-03)
- SCA TISSUE Tork Universal Roll Paper Towels, 2 Ply, White (HB1995)
- A E S INDUSTRIES 1/2in Acid Brush, 144PK (547)
- KRAFT TOOL Round to Square Lute Handle, 66" L, Wood (GG875-03)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent White (9335-90)
- GEORGIA-PACIFIC enMotion Gen 2 Automatic Soap/Sanitizer Dispenser, Foam, Wall-Mount, 1200 ml Refill Size, SS (52060)
- MCKESSON Clean Scent Antibacterial Soap, 1000 mL Refill Bag, 10PK (53-28066-1000)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automatic, 1.2 L, (47604)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Width: 5 3/16 in (SUN1LDS)
- Safeguard™ Professional Hand Soap & Lotion Dispensers