Shop All Hand Sanitizer Dispenser Refills
Safeguard Professional
Antibacterial Gel Hand Sanitizer, 1,200 mL Refill, Fragrance-Free, 4PK
Mfr # 48842
Zoro # G309577743
product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Fragrance Fragrance-Free
- Packaging Type Cartridge
- Size 1,200 mL
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard Professional
- MFR # 48842
- Zoro # G309577743
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Hygiene Form | Gel |
Fragrance | Fragrance-Free |
Packaging Type | Cartridge |
Color | Clear |
Item | Hand Sanitizers |
Includes | Includes four refill cartridges. |
Net Weight | 11.863 lbs |
Description
Easy-to-use, rinse-free hand sanitizer gel protects against most common bacteria. Alcohol-based formula. Perfume- and color-additive free.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 12PK Scott Bath Tissue (47618)
- EKCOS INNOVATIONS Ekcoscreen Blue/Fresh (EKS-3B-12)
- GLOBAL EQUIPMENT Bathroom Stainless Steel Urinal Screen 24 x 42 (261998)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636100LAC)
- GOJO 1200mL ES4 Dispenser (5020-01)
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Foam, Unscented, PK4 (43335)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Surface Wipes, Dispenser Only (Z700-Sur)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- FIRST AID ONLY Hand Sanitizer, 0.9 g, Fragrance Free (FAE-4027)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- BEST SANITIZERS Secondary Container, 1 gal, refill not included (SA20000)
- Safeguard Professional Hand Sanitizer Dispenser Refills