Shop All Hand Soap Dispenser Refills
Safeguard™ Professional
1,200 mL Personal Soaps Cartridge
Mfr # PGC 47435
Zoro # G101993321
product price: $91.99
/pk 4, $23.00/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Pleasant
- Size 1,200 mL
- Application Hand
- Packaging Type Cartridge
- Soap/Lotion Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard™ Professional
- MFR # PGC 47435
- Zoro # G101993321
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Pleasant |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Cartridge |
Soap/Lotion Type | Foam |
Features | Scented—Pleasant fragrance with no chemical odor. |
Cleaner Container Type | Cartridge |
Color | Pink |
For Use With | Safeguard Manual Soap Dispenser 47436; Safeguard Touch-Free Soap Dispenser 47439 |
Weight | 12.35 lbs |
Description
Safeguard hand hygiene system is effective against most common bacteria, preventing infections. Contains more than 1,700 hand washes per cartridge. Mild and gentle to the skin, even after repeated use. Pleasant fragrance with no chemical odor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT LEFT HAND TRIGGER CONTROL BOX ASSEMBLY (1072352)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (IPA100B)
- SCOTT 8,000 mL Personal Soaps Cartridge, 2 PK (91721)
- KUTOL PRODUCTS CO Kutol All Purpose Foaming Skin Cleaner Lt. Red w/ Fresh Spice Scent 1 Gal, 4PK (9109)
- PERMATEX 14Oz Pumice Hand Clnr., 35013 (35013)
- PROVON 1,250 mL Foam Moisturizing Shampoo and Body Wash Cartridge, 4 PK (5187-04)
- MCKESSON Antimicrobial Lotion Soap, Herbal, 800mL Refill Bag, 0.95% Strength, 12PK (53-28086-800)
- COLGATE-PALMOLIVE Softsoap, Antibacterial Hand Soap, Fresh Citrus, 11 1/4 Oz Pump Bottle (44572EA)
- PROVON 1250 ml Foam Hand Soap Refill Cartridge (8825-03)
- Safeguard™ Professional Hand Soap Dispenser Refills