Shop All Animal Repellents & Traps
Safeguard Products
Universal Live Trap with Bottom Opening
Mfr # 53000
Zoro # G102702403
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.3
- Overall Height 13
- Overall Length 37
- Overall Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard Products
- MFR # 53000
- Zoro # G102702403
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Outside Diameter | 0.3 |
Overall Height | 13 |
Overall Length | 37 |
Overall Width | 12 |
Description
The cleverly placed opening at the bottom of this Universal Live Trap lets you set it over an animal’s burrow to capture them as they emerge. Can be used as a standard live trap with front and rear doors. Features 14-ga. Galfan® wire instead of galvanized wire for higher corrosion resistance and three times longer life. Live trap is large enough to hold woodchucks, opossums and skunks. 36"L x 11"W x 12"H. Includes 1" x 1" mesh, steel rod reinforcement, easy-release doors, carry handles and a handguard.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Wall Mount Swivel Reel (ISRWM-180)
- FORTEX FORTIFLEX Pail Utility Black 8Qt (N-400-8BX)
- GOFIT Unisex Adjustable Weighted Vest (10lb) (GF-WV10)
- HOPPY Hopkins Mallory 25 in. Ice Scraper/Snow Brush, 25PK (203)
- SAFEGUARD PRODUCTS Single-Door Traps (51690)
- SAFEGUARD PRODUCTS Single-Door Traps (51700)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- SAFEGUARD PRODUCTS Single-Door Traps (50450)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 24 Inch Length (52824)
- D-CON RTU BAIT STATION 1BAIT (1920089544)
- Safeguard Products Animal Repellents & Traps