Shop All Animal Repellents & Traps
Safeguard Products
Single-Door Traps
Mfr # 51700
Zoro # G602702200
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 11.18
- Overall Width 13
- Overall Height 12.1
- Overall Length 36.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard Products
- MFR # 51700
- Zoro # G602702200
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Outside Diameter | 11.18 |
Overall Width | 13 |
Overall Height | 12.1 |
Overall Length | 36.8 |
Description
This Live Trap for Large Opossums and Raccoons is easy to bait, set and release without harm. Proven efficacy derived from extensive field testing. Eliminates dangerous traps that can accidentally harm children and pets. Made from heavy-gauge galvanized steel for long life with smoothed inside edges for the protection of the animal. Put bait in back of trap and set the spring-loaded or gravity door. The animal walks in unsuspectingly, the end shuts and the animal is caught unhurt. Check with your local wildlife office for pertinent laws and permits. Reusable for years of pest control. Delivered fully assembled. Used for large raccoons and opossums. Measures 36"L x 11"W x 12"H. Mesh is 1" x 1". 14-gauge galvanized steel. Weighs 11 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 4N3955 Gasket Turbo Fits Caterpillar 3208 3306 3406B 3408 3412 3306B 3406C (ENH10-1078)
- GOZNEY Black Pizza Server 1 pk (AD1598)
- VANISH ELC DEER REPELLER (P7841)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 24 Inch Length (52824)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H (52830)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door (52818)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- JUST SCENTSATIONAL Rodent Scentry 4Lb Jug (RoSc-5)
- Safeguard Products Animal Repellents & Traps