Shop All Animal Repellents & Traps
Safeguard Products
Single-Door Traps
Mfr # 50450
Zoro # G702702063
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.1
- Outside Diameter 2.55
- Overall Width 5.6
- Overall Height 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard Products
- MFR # 50450
- Zoro # G702702063
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Length | 19.1 |
Outside Diameter | 2.55 |
Overall Width | 5.6 |
Overall Height | 6.1 |
Description
This Single-Door Trap eliminates dangerous traps that can accidentally harm children and pets. easy to bait, set and release trapped animals without harm. The animal walks in unsuspectingly, the end shuts and the animal is caught unhurt. Check with your local wildlife office for pertinent laws and permits. Reusable for years of pest control. Delivered fully assembled. Measures 18"L x 5"W x 5"H. Mesh is 1/2" x 1". 16-gauge galvanized steel. Weighs 4 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pruning Shears Blade (48-44-2770)
- STACKT Drying Rack w/Clips, 2 ft (DR24CLIP)
- XPOWER 3 HP, 150 CFM, 10 Amps, Variable Speed Professional Force Air Pet Dryer (B-4)
- DB ELECTRICAL Blade Bolt Kit For Bush Hog B550336 Overall Length 3 1/2"; (3013-8109)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- SAFEGUARD PRODUCTS Single-Door Traps (51700)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H (52830)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 24 Inch Length (52824)
- RODENT TERMINATOR RodenTerminator Trap Monitor (50-5681)
- Safeguard Products Animal Repellents & Traps