Shop All Animal Repellents & Traps
Safeguard Products
Single-Door Traps
Mfr # 50063
Zoro # G902701972
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5
- Overall Height 7.5
- Overall Width 8.7
- Overall Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard Products
- MFR # 50063
- Zoro # G902701972
- Country of Origin Unknown
- Category Animal Repellents & Traps
Dimensions
Outside Diameter | 5 |
Overall Height | 7.5 |
Overall Width | 8.7 |
Overall Length | 25 |
Description
Live Trap for Rabbits and Skunks is used by farmers, ranchers, trappers and pest control professionals. easy to bait, set and release trapped animals without harm. Eliminates dangerous traps that can accidentally harm children and pets. Live Trap is made from heavy-gauge galvanized steel for long life with smoothed inside edges for the protection of the animal. Put bait in back of trap and set the spring-loaded or gravity door. The animal walks in unsuspectingly, the end shuts and the animal is caught unhurt. Check with your local wildlife office for pertinent laws and permits. Reusable for years of pest control. Delivered fully assembled. 24"L x 8"W x 7"H. Mesh is 1"x1". 14-gauge galvanized steel. Weighs 5 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Camping Cube Sport Tent, 10' W x 10' L , Angle Leg, Gray Top (CCS10ALSG)
- MTD Quadrant-Inner (1903403)
- BLACK & DECKER 12 Amp 2-in-1 Landscape Edger and Trencher (LE750)
- BULLY TOOLS Garden Spade Shovel, 14 ga. Steel Blade, Fiberglass Handle (92710)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door (52818)
- SAFEGUARD PRODUCTS Single-Door Traps (51700)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H (52830)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 24 Inch Length (52824)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- BIRD-X Bird-X 3-D Fox Replica Pest Deterrent Decoy - FOX-3D (FOX-3D)
- Safeguard Products Animal Repellents & Traps