Shop All Animal Repellents & Traps
Safeguard Products
Live Trap with Sliding Rear Door, 36 Inch Length
Mfr # 52836
Zoro # G802702031
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 12.44
- Overall Length 37.1
- Overall Width 12.2
- Overall Height 13.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard Products
- MFR # 52836
- Zoro # G802702031
- Country of Origin Unknown
- Category Animal Repellents & Traps
Dimensions
Outside Diameter | 12.44 |
Overall Length | 37.1 |
Overall Width | 12.2 |
Overall Height | 13.1 |
Description
Use this live trap for hassle-free capture, transfer and release of raccoons, opossums and woodchucks. This heavy-gauge galvanized steel Live Trap with Sliding Rear Door features a rear sliding panel that travels through riveted metal guides when being lifted and closed. Back of trap is reinforced all the way around the rear opening to ensure strength and durability. Weighs 12 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco 7527591 Port Fittings for Sprayer Pump (7527591)
- LASCO 1.5 in. Insert x Skt Flex Adapter (PV474015)
- LOGO BRANDS New York Knicks 34oz Native Quencher Bottle (720-S34QB-63)
- BULLY TOOLS Leaf Rake, Poly, 30", Fiberglass Handle (92630)
- SAFEGUARD PRODUCTS Single-Door Traps (51700)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door (52818)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H (52830)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 24 Inch Length (52824)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- DUKE Long Spring Trap #1 (0310)
- Safeguard Products Animal Repellents & Traps