Shop All Animal Repellents & Traps
Safeguard Products
Live Trap with Sliding Rear Door, 24 Inch Length
Mfr # 52824
Zoro # G302702081
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25.1
- Overall Height 8.7
- Outside Diameter 5.82
- Overall Width 7.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard Products
- MFR # 52824
- Zoro # G302702081
- Country of Origin Unknown
- Category Animal Repellents & Traps
Dimensions
Overall Length | 25.1 |
Overall Height | 8.7 |
Outside Diameter | 5.82 |
Overall Width | 7.8 |
Description
Use this live trap for hassle-free capture, transfer and release of rabbits and skunks. This heavy-gauge galvanized steel Live Trap with Sliding Rear Door features a rear sliding panel that travels through riveted metal guides when being lifted and closed. Back of trap is reinforced all the way around the rear opening to ensure strength and durability. Weighs 6 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC High Pressure Gun, 5000 PSI (29.081)
- PATIOPLUS Thanksgiving Turkey Pilgrim Fleur de lis Flag Garden Size (PA631498)
- STENS Carburetor Float Set For Honda G100 G150 G200 / 16013-883-005 (525-414)
- SEACHOICE Brass Hose Nozzle With Adjustable Spray Locking Lever (79631)
- SAFEGUARD PRODUCTS Single-Door Traps (51700)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door (52818)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H (52830)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- WOODSTREAM Havahart 24x7x7 Prof Med Trap Single Door (WOD1078)
- Safeguard Products Animal Repellents & Traps