Shop All Automotive Stands
Safeguard
Jack Stands, Steel, 12 Ton Capacity
Mfr # 63120
Zoro # G8650002
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Height (inches) 19.75
- Height 19.75
- Material Steel
- Lifting Range (inches) 19.75 - 30.25
- Includes 2 Jack Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 63120
- Zoro # G8650002
- UPC # 853229004621
- Country of Origin China
- Category Automotive Stands
Dimensions
Minimum Height (inches) | 19.75 |
Height | 19.75 |
Base Size (Inches) | 12.75 x 14.75 |
Length | 14.75 |
Width | 12.75 |
Maximum Lifting Height (inches) | 30.25 |
Details
Material | Steel |
Lifting Range (inches) | 19.75 - 30.25 |
Includes | 2 Jack Stands |
Type | Ratchet Style Jack Stand |
Standards | ASME/PASE 2014 |
Lifting Capacity | 12 Ton |
Features | Locking pawl with built-in counter weight to secure the ratchet bar at the designated heights. Ratchet bar is constructed with ductile iron for increased strength and safety |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Weight | 61 |
Capacity | 12 Ton |
Operation Type | Manual |
Color | Green, Silver |
Description
SAFEGUARD professional heavy-duty jack stands are 100% factory tested for reliability, durability and safety to meet and comply with most current ASME/PALD 2014 safety standards. Locking pawl with built-in counter weight secures the retched bar at the desired height. Wide base and welded design for maximum strength, stability and durability. The ratchet bar is constructed with ductile iron for superior strength and safety. All jack stands are sold and must be used as pairs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Airmar DST 810 Smart Transducer - 0° Degree (010-11051-20)
- WIX FILTERS Lube Filter, 51067 (51067)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M0010011303)
- RITCHIE SS-1002 SuperSport Compass - Flush Mount - Black (SS-1002)
- SAFEGUARD Jack Stands, Steel, 3 Ton Capacity (63030)
- SAFEGUARD Jack Stands, Pin Style, Steel, 5 Ton Capacity (63050)
- SAFEGUARD Jack Stands, Pin Style, Steel, 22 Ton Capacity (63220)
- SAFEGUARD Jack Stands, Steel, 6 Ton Capacity (63060)
- K-TOOL INTERNATIONAL 3/4 Ton (1,650 Lb.) Utility Underhoist Stand W Pedal (Xd) (KTIXD61077)
- PERFORMANCE TOOL 6 Ton Jack Stands, W41023 (W41023)
- STEELMAN Low Profile Roll Around Jack, 2 tons (99015)
- Safeguard Automotive Stands