Shop All Service Jack & Automotive Stand Parts
Safeguard
High Reach Supplementary Stand, Steel, 2 Ton Capacity
Mfr # 63020
Zoro # G8650151
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Foot Pedal for Easy Load Movement
- Lifting Capacity 1,500 lbs.
- Standards ASME/PASE 2014
- Application Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeguard
- MFR # 63020
- Zoro # G8650151
- UPC # 853229004447
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Maximum Lifting Height (inches) | 80 |
Width | 24.38 |
Length | 48 |
Minimum Height (inches) | 53.5 |
Height | 20.5 |
Details
Material | Steel |
Includes | Foot Pedal for Easy Load Movement |
Lifting Capacity | 1,500 lbs. |
Standards | ASME/PASE 2014 |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Features | Heavy duty stamped steel design provides stability and rigidity |
Type | Auxiliary/Under Hoist Stands |
Capacity | 1,500 lbs. |
Weight | 38.5 |
Color | Green, Silver |
Description
SAFEGUARD's 63020, 4,000 LB Capacity, Under Hoist Stand is designed to support vehicle components not the vehicle. It's ideal for any task which requires relieving pressure off of vehicle components. The Heavy-Duty Stamped/Formed Steel construction provides Stability and Rigidity. The Height Adjustment Spin Handle for easy work height adjustment. Max. Height: 84-1/2".
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Adjustable Creeper Seat With Round Seat (HRASV)
- GROTE Shrink Tube, Dual Wall, 1" X 6", PK10 (84-4004-3)
- HENGST Cabin Filter, E2945LI (E2945LI)
- LISLE Super Transmission Drain Funnel, 24 X 36" (17902)
- SAFEGUARD Garage Service Jack w/ One Piece Handle, Steel, 3-1/2 Ton Capacity (62035)
- SAFEGUARD Auxiliary Stand, Steel, 3/4 Ton Capacity (63007)
- SAFEGUARD Service Jack, Long Chassis, 10 Ton Capacity (62100)
- SAFEGUARD The Everything Service Jack, 2-3/4" Min, 24" Max. Height, 2 Ton Cap. (62021)
- SAFEGUARD Auxiliary Stand w/ Foot Pedal, Steel, 3/4 Ton Capacity (63008)
- HEIN-WERNER Pump Piston Assembly (890-021-666)
- CAT 3 Ton Big Wheel Off Road Hybrid Jack (240330)
- Safeguard Service Jack & Automotive Stand Parts