Shop All Automotive Stands
Safeguard
High Lift Stands, Pair, Steel, 30" Height, 10 Ton Capacity
Mfr # 63101
Zoro # G8650020
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Height (inches) 19
- Color Green, Silver
- Operation Type Manual
- Capacity 10 Ton
- Height 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 63101
- Zoro # G8650020
- UPC # 853229004706
- Country of Origin China
- Category Automotive Stands
Dimensions
Minimum Height (inches) | 19 |
Height | 19 |
Length | 16.08 |
Maximum Lifting Height (inches) | 30.5 |
Base Size (Inches) | 16.08 x 16.08 |
Width | 16.08 |
Details
Color | Green, Silver |
Operation Type | Manual |
Capacity | 10 Ton |
Standards | ASME/PASE 2014 |
Features | Heavy duty stamped steel design provides stability and rigidity |
Lifting Capacity | 10 Ton |
Weight | 77 |
Lifting Range (inches) | 19 - 30.5 |
Type | High Lift Jack Stand |
Material | Steel |
Includes | 2 Jack Stands |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Description
The SAFEGUARD 63101 High Lift Stands will support up to 10 Tons. They are made from Heavy-Duty Tubular Steel for Stability and Rigidity. The Multiple Pin Holes allo Adjustement to a Desired Height up to 30" Max. These High Lift Stands are sold and to be used only in Pairs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- MAHLE Engine Cylinder Head Gasket, 54445 (54445)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG EXHAUST HANGER REMOVAL PLIER (KH436A)
- INSTALLBAY BY METRA 18-Gauge Red Primary Wire, 500' Spool (PWRD18500)
- SAFEGUARD Jack Stands, Steel, 6 Ton Capacity (63060)
- SAFEGUARD Jack Stands, Pin Style, Steel, 22 Ton Capacity (63220)
- SAFEGUARD Jack Stands, Steel, 3 Ton Capacity (63030)
- SAFEGUARD Jack Stands, Pin Style, Steel, 5 Ton Capacity (63050)
- SAFEGUARD Self Raising Jack Stands, Steel, 6 Ton Capacity (63061)
- SAFEGUARD Jack Stands, Steel, 12 Ton Capacity (63120)
- PERFORMANCE TOOL 6 Ton Jack Stands, W41023 (W41023)
- Safeguard Automotive Stands