Shop All Service Jack & Automotive Stand Parts
Safeguard
Garage Service Jack w/ One Piece Handle, Steel, 3-1/2 Ton Capacity
Mfr # 62035
Zoro # G8650142
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One Piece Handle w/Foam Sleeve
- Application Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
- Standards ASME/PASE 2014
- Lifting Capacity 3.5 Ton
- Features Dual Pump System to Quickly Raise the Saddle to the Load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeguard
- MFR # 62035
- Zoro # G8650142
- UPC # 853229004584
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Width | 13.13 |
Length | 31.13 |
Height | 6.5 |
Maximum Lifting Height (inches) | 21.75 |
Minimum Height (inches) | 3.75 |
Details
Includes | One Piece Handle w/Foam Sleeve |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Standards | ASME/PASE 2014 |
Lifting Capacity | 3.5 Ton |
Features | Dual Pump System to Quickly Raise the Saddle to the Load |
Material | Steel |
Lifting Range (inches) | 3.75 - 21.75 |
Operation Type | Hydraulic |
Capacity | 3.5 Ton |
Type | Two Speed Floor Jack |
Weight | 102 |
Color | Green, Silver |
Description
The SAFEGUARD 62035-7,000 LB Capacity Service Jack is built for Ease of Use and Durability around the shop. It features a Double Pump Piston that decreases the number of pumps needed to reach the chassis. A Reinforced, Heavy-Duty Lift Arm axle and Industrial-Grade rear swivel castors ensure long-lasting durability. Includes a 1-piece handle with a foam sleeve to protect your vehicle and a Safety Bypass sytem for Cylider Protection. Meets ASME/PASE 2014 Standards
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Recreational Vehicle Battery, Replacement For Challenge, 27Dcm-680 Battery (27DCM-680 BATTERY)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8316 Boat Bubbles - 16 oz. (BB8316)
- INSTALLBAY BY METRA CONNECTORS ANDERSON RED 8 GAUGE (SB50)
- ANDERSON METALS Tube Insert, Compression, Steel, 3/8In Tube (63NTAX6)
- SAFEGUARD Auxiliary Stand w/ Foot Pedal, Steel, 3/4 Ton Capacity (63008)
- SAFEGUARD Service Jack, Long Chassis, 10 Ton Capacity (62100)
- SAFEGUARD Auxiliary Stand, Steel, 3/4 Ton Capacity (63007)
- SAFEGUARD The Everything Service Jack, 2-3/4" Min, 24" Max. Height, 2 Ton Cap. (62021)
- TORIN SHOP EQUIPMENT 12T JACK STANDS (T41202)
- OTC Hydraulic Service Jack, Steel (HDJ5)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- Safeguard Service Jack & Automotive Stand Parts