Shop All Automotive General Purpose Tool Kits
Safeguard
Collision Repair Kit, 4 Ton Capacity
Mfr # 66040
Zoro # G8650212
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
- Material Steel
- Standards ASME/PASE 2014
- Includes Pump with 6' hose, Ram, 4-3/4" stroke, 1/2 Ton spreader, Ram toe, Plunger toe, Wedge head, V-base, Male connector, Serrated saddle, Rubber head, Base, Extension tubes 3-1/4", 5", 8-1/2", 16-1/2" and 19-1/2", Carrying case
- Color Green, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 66040
- Zoro # G8650212
- UPC # 853229004751
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Dimensions
Width | 12.5 |
Height | 23 |
Length | 6.25 |
Details
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Material | Steel |
Standards | ASME/PASE 2014 |
Includes | Pump with 6' hose, Ram, 4-3/4" stroke, 1/2 Ton spreader, Ram toe, Plunger toe, Wedge head, V-base, Male connector, Serrated saddle, Rubber head, Base, Extension tubes 3-1/4", 5", 8-1/2", 16-1/2" and 19-1/2", Carrying case |
Color | Green, Silver |
Weight | 42.9 |
Oil Capacity (CC) | 21.5 |
Capacity | 4 Ton |
Output Pressure | 8,200 PSI |
Stroke (inches) | 4.75 |
Ram Minimum (inches) | 10.5 |
Description
The SAFEGUARD professional 4-ton heavy-duty collision repair kits and air pumps are ideal for applications of pushing, spreading and clamping of vehicle body collision repair and other similar industrial uses. The kit is packaged in a tough and sturdy blow molded storage and carrying case. Best used with SAFEGUARD 66103 10,000 psi foot air pump.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Maxi Fuse, 70A (82-ANX-70A)
- ARP FORD 9IN, 7/16IN DIAMETER, 5/8IN SOCKET RING GEAR BOLT KIT (250-3002)
- METRA ELECTRONICS LEXUS/TOYOTA 00-07 (70-8113)
- SEA-DOG Quarter-Turn Textured Deck Plate w/Internal Collar - Black - 6" (336367-1)
- SAFEGUARD Collision Repair Kit, 10 Ton Capacity (66100)
- MASTERCOOL Orifice Service Kit Universal (92310)
- FJC Hose Seal Kit (6069)
- ACCESS TOOLS Ultimate Long Reach Kit (ULRK)
- CTA MANUFACTURING Master Ford Timing Kit (2221)
- FLUKE Dlx Auto Test Lead Kit (2150744)
- NORCO PROFESSIONAL LIFTING 20 Ton Collision / Maintenance Kit w/gauge (920020A)
- Safeguard Automotive General Purpose Tool Kits