Shop All Automotive General Purpose Tool Kits
Safeguard
Collision Repair Kit, 10 Ton Capacity
Mfr # 66100
Zoro # G8649932
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
- Standards ASME/PASE 2014
- Material Steel
- Includes Pump with 6' hose, Ram, 5-1/4" stroke, 1/2 Ton spreader, Ram toe, Plunger toe, Wedge head, V-base, Male connector, Serrated saddle, Rubber head, Base, Extension tubes 4-5/16", 10-7/16", 14-3/8" and 20-1/2", Carrying case with wheels
- Color Green, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 66100
- Zoro # G8649932
- UPC # 853229004768
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Dimensions
Height | 38 |
Width | 16.125 |
Length | 7.625 |
Details
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Standards | ASME/PASE 2014 |
Material | Steel |
Includes | Pump with 6' hose, Ram, 5-1/4" stroke, 1/2 Ton spreader, Ram toe, Plunger toe, Wedge head, V-base, Male connector, Serrated saddle, Rubber head, Base, Extension tubes 4-5/16", 10-7/16", 14-3/8" and 20-1/2", Carrying case with wheels |
Color | Green, Silver |
Output Pressure | 9,100 PSI |
Oil Capacity (CC) | 33.5 |
Weight | 72.7 |
Capacity | 10 Ton |
Ram Minimum (inches) | 13.88 |
Stroke (inches) | 6 |
Description
The SAFEGUARD professional 10-ton heavy-duty collision repair kits and air pumps are ideal for applications of pushing, spreading and clamping of vehicle body collision repair and other similar industrial uses. The kit is packaged in a tough and sturdy blow molded storage and carrying case with high impact wheels for easy trasport. Best used with SAFEGUARD 66103 10,000 psi foot air pump.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS 5 Oz. Mag & Aluminum Polish Bottle (5100)
- BECKSON MARINE Thirsty-Mate Pump 18"L w/20" Flexible Reinforced Hose (118PF)
- KC HILITES DAYLIGHTER - DRIVING BLACK 100W (EA) (234)
- STEELMAN Wheel Lock Removal Kit (75032)
- VELVAC Filler Neck Kit, Necks w/Sml Inside Diam (600112-1)
- FLUKE Trms Ac/Dc Clamp, 600Amp (375-FC)
- SIOUX CHIEF Sioux Chief 882-35 3.5 in. Clean Test Plug (138168)
- K-TOOL INTERNATIONAL Ball Joint Service Tool/Mstr Adapter Set (KTI71556)
- K-TOOL INTERNATIONAL Ball Joint Service Kit, 4 In 1 (KTI-71550)
- LISLE Wrnch 47mm Fan Clutch (43530)
- VESSEL MEGADORA Body Shop Tools 6PC. Set (9706EVA)
- Safeguard Automotive General Purpose Tool Kits