Shop All Bottle Jacks
Safeguard
Bottle Jack, Steel, 4 Ton Capacity
Mfr # 61041
Zoro # G8650185
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 4 Ton
- Maximum Lifting Height (inches) 14.69
- Features Built-in bypass device to protect hydraulic system from being over-extended
- Extension Screw (inches) 2.38
- Width 3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 61041
- Zoro # G8650185
- UPC # 853229004652
- Country of Origin China
- Category Bottle Jacks
Dimensions
Maximum Lifting Height (inches) | 14.69 |
Width | 3.9 |
Base Size (Inches) | 4.25 x 3.88 |
Minimum Height (inches) | 7.81 |
Height | 7.67 |
Length | 4.25 |
Details
Lifting Capacity | 4 Ton |
Features | Built-in bypass device to protect hydraulic system from being over-extended |
Extension Screw (inches) | 2.38 |
Standards | ASME/PASE 2014 |
Capacity | 4 Ton |
Operation Type | Hydraulic |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Includes | Two Piece Handle |
Weight | 7.4 |
Lifting Range (inches) | 7.81 - 14.69 |
Color | Green, Silver |
Material | Steel |
Type | Casted Bottle Jack |
Description
The SAFEGUARD 4-ton casted heavy-duty bottle jack, designed for severe duty. 100% factory tested to meet most current ASME/PALD 2014 safety standards. Wide base design and hydraulic bypass system and safety bypass. heat treated extension screw on polished Ram. Manufactured for the heavy-duty user.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 40 A (CBC-40B)
- KEN-TOOL Balancing Beads, 16Oz (31616S)
- TECNOSEAL X5 Shaft Anode - Zinc - 1-1/4" Shaft Diameter (X5)
- DONALDSON Air Filter, Safety, P119410 (P119410)
- SAFEGUARD Bottle Jack, Shorty, Steel, 12 Ton Capacity (61121S)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- SAFEGUARD Bottle Jack, Steel, 30 Ton Capacity (61301)
- SAFEGUARD Bottle Jack, Steel, 8 Ton Capacity (61081)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 12 Ton Capacity (61120)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- SUNEX Bottle Jack, 20 tons (4420S)
- Safeguard Jacks