Shop All Bottle Jacks
Safeguard
Bottle Jack, Steel, 12 Ton Capacity
Mfr # 61121
Zoro # G8650081
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 12 Ton
- Features Built-in bypass device to protect hydraulic system from being over-extended
- Capacity 12 Ton
- Height 9.25
- Operation Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 61121
- Zoro # G8650081
- UPC # 853229004553
- Country of Origin China
- Category Bottle Jacks
Dimensions
Height | 9.25 |
Minimum Height (inches) | 9.25 |
Length | 5.44 |
Maximum Lifting Height (inches) | 18.5 |
Base Size (Inches) | 5.5 x 5 |
Width | 5.94 |
Details
Lifting Capacity | 12 Ton |
Features | Built-in bypass device to protect hydraulic system from being over-extended |
Capacity | 12 Ton |
Operation Type | Hydraulic |
Color | Green, Silver |
Material | Steel |
Lifting Range (inches) | 9.25 - 18.5 |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Weight | 15.8 |
Extension Screw (inches) | 3.25 |
Standards | ASME/PASE 2014 |
Type | Casted Bottle Jack |
Includes | Two Piece Handle |
Description
The SAFEGUARD 12-ton casted heavy-duty bottle jack, designed for severe duty. 100% factory tested to meet most current ASME/PALD 2014 safety standards. Wide base design and hydraulic bypass system and safety bypass. heat treated extension screw on polished Ram. Manufactured for the heavy-duty user.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Large ‘C-Cleat’ Cam Cleat Red Black Base (RF5420R)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF591)
- MINN KOTA MKR-US2-13 Universal Sonar 2 Adapter Cable Connects ONIX Fishfinder (1852073)
- S.E. TOOLS Flexible Mechanical Finger, 48" 4 Jaw (SES748-4BF)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- SAFEGUARD Bottle Jack, Shorty, Steel, 20 Ton Capacity (61201S)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 20 Ton Capacity (61200)
- SAFEGUARD Bottle Jack, Steel, 20 Ton Capacity (61201)
- SAFEGUARD Bottle Jack, Steel, 4 Ton Capacity (61041)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- ENERPAC GBJ030A, 33 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ030A)
- Safeguard Jacks