Shop All Bottle Jacks
Safeguard
Bottle Jack, Shorty, Steel, 20 Ton Capacity
Mfr # 61201S
Zoro # G8650264
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 20 Ton
- Length 5.44
- Extension Screw (inches) 2
- Width 4.94
- Type Casted Bottle Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 61201S
- Zoro # G8650264
- UPC # 853229004164
- Country of Origin China
- Category Bottle Jacks
Dimensions
Length | 5.44 |
Width | 4.94 |
Minimum Height (inches) | 7.5 |
Base Size (Inches) | 14.5 x 7 |
Maximum Lifting Height (inches) | 14.75 |
Height | 7.5 |
Details
Lifting Capacity | 20 Ton |
Extension Screw (inches) | 2 |
Type | Casted Bottle Jack |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Capacity | 20 Ton |
Weight | 23.3 |
Includes | Two Piece Handle |
Standards | ASME/PASE 2014 |
Color | Green, Silver |
Material | Steel |
Features | Reduced Height for Tight Spaces |
Lifting Range (inches) | 7.5 - 14.75 |
Operation Type | Hydraulic |
Description
SAFEGUARD 20-Ton casted heavy-duty “Shorty” bottle jack is for severe duty in tight spaces 100% factory tested to meet ASME/PALD 2014 safety standards. Wide base design, hydraulic bypass system and a safety bypass valve. Includes convenient carry handle. The extension screw is heat treated on polished Ram. SAFEGUARD products are manufactured for the heavy-duty user for the highest level of lasting quality, performance and customer satisfaction.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electrical Repair Kit, 37Pc (83-6530)
- HOLLEY For Marine Applications 7 PSI (712-801-1)
- NGK Laser Iridium Spark Plug, 92217 (92217)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- SAFEGUARD Bottle Jack, Steel, 20 Ton Capacity (61201)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- SAFEGUARD Air/Hydraulic Bottle Jack, Welded Base, Shorty, Steel, 20 Ton Capacity (61207)
- SAFEGUARD Bottle Jack, Shorty, Steel, 12 Ton Capacity (61121S)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 20 Ton Capacity (61200)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- CHICAGO PNEUMATIC Bottle Jack, 30 Ton (30T), Large Base Plate, High Lift Capacity & Durability (CP81300)
- Safeguard Jacks