Shop All Bottle Jacks
Safeguard
Bottle Jack, Shorty, Steel, 12 Ton Capacity
Mfr # 61121S
Zoro # G8649950
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 12 Ton
- Standards ASME/PASE 2014
- Height 6.69
- Features Reduced Height for Tight Spaces
- Extension Screw (inches) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 61121S
- Zoro # G8649950
- UPC # 853229004140
- Country of Origin China
- Category Bottle Jacks
Dimensions
Height | 6.69 |
Length | 5.44 |
Maximum Lifting Height (inches) | 13.88 |
Width | 4.94 |
Base Size (Inches) | 12.25 x 6.25 |
Minimum Height (inches) | 6.81 |
Details
Lifting Capacity | 12 Ton |
Standards | ASME/PASE 2014 |
Features | Reduced Height for Tight Spaces |
Extension Screw (inches) | 2 |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Capacity | 12 Ton |
Material | Steel |
Lifting Range (inches) | 6.81 - 13.88 |
Operation Type | Hydraulic |
Includes | Two Piece Handle |
Type | Casted Bottle Jack |
Color | Green, Silver |
Weight | 15.6 |
Description
SAFEGUARD 12-Ton casted heavy-duty “Shorty” bottle jack is for severe duty in tight spaces 100% factory tested to meet ASME/PALD 2014 safety standards. Wide base design, hydraulic bypass system and a safety bypass valve. Includes convenient carry handle. The extension screw is heat treated on polished Ram. SAFEGUARD products are manufactured for the heavy-duty user for the highest level of lasting quality, performance and customer satisfaction.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLING 258S Stock Engine Oil Pump Pickup Tube & Screen (258S)
- ILC Replacement for KUBOTA 16235-63012 STARTER (16235-63012 STARTER)
- TIE DOWN MARINE A 5/8 Pal Nuts(4), #86310 (86310)
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 20 Ton Capacity (61200)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- SAFEGUARD Bottle Jack, Steel, 4 Ton Capacity (61041)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 12 Ton Capacity (61124)
- SAFEGUARD Bottle Jack, Steel, 12 Ton Capacity (61121)
- SAFEGUARD Air/Hydraulic Bottle Jack, Welded Base, Steel, 20 Ton Capacity (61206)
- WILLIAMS 5 Ton 1 1/2In Strk Mini Btl Jk (3M05T150)
- Safeguard Bottle Jacks