Shop All Service Jack & Automotive Stand Parts
Safeguard
Auxiliary Stand w/ Foot Pedal, Steel, 3/4 Ton Capacity
Mfr # 63008
Zoro # G8650343
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME/PASE 2014
- Lifting Capacity 1,500 lbs.
- Features Heavy duty stamped steel design provides stability and rigidity
- Material Steel
- Includes Height Adjustment Spin Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeguard
- MFR # 63008
- Zoro # G8650343
- UPC # 853229004430
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Height | 12 |
Minimum Height (inches) | 53.5 |
Length | 53.5 |
Maximum Lifting Height (inches) | 80 |
Width | 25.13 |
Details
Standards | ASME/PASE 2014 |
Lifting Capacity | 1,500 lbs. |
Features | Heavy duty stamped steel design provides stability and rigidity |
Material | Steel |
Includes | Height Adjustment Spin Handle |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Weight | 37.4 |
Capacity | 1,500 lbs. |
Type | Auxiliary/Under Hoist Stands |
Color | Green, Silver |
Description
SAFEGUARD's 63008, 1,500 LB Capacity, Under Hoist Stand is designed to support vehicle components not the vehicle. It's ideal for any task which requires relieving pressure off of vehicle components. The Heavy-Duty Stamped/Formed Steel construction provides Stability and Rigidity. The Height Adjustment Spin Handle and Foot Pedal allow for easy work height adjustment. Max. Height: 80".
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Auto Trim Restorer (53838)
- AGS Dielectric Silicone 4 oz. Tube (DS-4)
- OTC Hydraulic Service Jack, Aluminum (LDJA2)
- SLIME Tire Gauge Dgtl 5-150Psi (20475)
- SAFEGUARD Garage Service Jack w/ One Piece Handle, Steel, 3-1/2 Ton Capacity (62035)
- SAFEGUARD The Everything Service Jack, 2-3/4" Min, 24" Max. Height, 2 Ton Cap. (62021)
- SAFEGUARD Service Jack, Long Chassis, 10 Ton Capacity (62100)
- SAFEGUARD Auxiliary Stand, Steel, 3/4 Ton Capacity (63007)
- ESCO PRO SERIES BLADDER JACK (ESC92040)
- NORCO PROFESSIONAL LIFTING Quick Adjust Trans. Saddle Adapter (72525)
- VALLEY INDUSTRIES Jack, 1000 lb Lifting, 10 in Max Lift H (TJ-06-01K)
- Safeguard Service Jack & Automotive Stand Parts