Shop All Hand Sanitizers
This Product is Discontinued
Safeguard
Alcohol Hand Sanitizer Gel, 2 oz Flip Cap Bottle, Fresh Clean Scent, PK48 (Discontinued)
Mfr # 74439
Zoro # G802497777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2 oz
- Hygiene Form Gel
- Fragrance Fresh Clean
- Weight 8.18 lbs
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeguard
- MFR # 74439
- Zoro # G802497777
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 2 oz |
Details
Hygiene Form | Gel |
Fragrance | Fresh Clean |
Weight | 8.18 lbs |
Color | Clear |
Description
Decreases bacteria on skin when applied to hands. Antiseptic 70% topical solution with a fresh clean scent.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.