Shop All Bottle Jacks
Safeguard
Air/Hydraulic Bottle Jack, Welded Base, Steel, 20 Ton Capacity
Mfr # 61206
Zoro # G8650319
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 20 Ton
- Width 7
- Height 10.5
- Base Size (Inches) 7 x 9.5
- Includes 1/4" Quick Connect Feature for Ease of Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 61206
- Zoro # G8650319
- UPC # 853229004362
- Country of Origin China
- Category Bottle Jacks
Dimensions
Width | 7 |
Height | 10.5 |
Base Size (Inches) | 7 x 9.5 |
Length | 9.5 |
Maximum Lifting Height (inches) | 20.5 |
Minimum Height (inches) | 10.5 |
Details
Lifting Capacity | 20 Ton |
Includes | 1/4" Quick Connect Feature for Ease of Use |
Standards | ASME/PASE 2014 |
Material | Steel |
Type | Air and Hydraulic Bottle Jack |
Weight | 42 |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Extension Screw (inches) | 3.25 |
Features | High Speed Turbo Motor for Efficient Operation |
Capacity | 20 Ton |
Lifting Range (inches) | 10.5 - 20.5 |
Operation Type | Air and Hydraulic |
Color | Green, Silver |
Description
The SAFEGUARD 61206 Air & Hydraulic Bottle Jack is designed for frequent use with a high speed turbo motor for effortless operation and self-returning springs for ease of use. The included inline air filter and built-in muffler extends motor life and ensures quiet operation. With a 20 Ton capacity and a maximum lifting height of 20-1/2", this Jack is perfect for your commercial needs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SJ208, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 5 in (127, 0 mm) in Stroke (SJ208)
- TIE 4 SAFE Profile 160mm Weld On Winch Flatbed Trailer Winch for 2" - 4" Winch Strap, 5PK (A11801-160-5)
- GMB 96-67 Gm/Gmc Trucks 7.4L-4.3L Fan Clutch, 930-2010 (930-2010)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 12 Ton Capacity (61120)
- SAFEGUARD Bottle Jack, Steel, 12 Ton Capacity (61121)
- SAFEGUARD Bottle Jack, Steel, 20 Ton Capacity (61201)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- SAFEGUARD Bottle Jack, Shorty, Steel, 12 Ton Capacity (61121S)
- SAFEGUARD Bottle Jack, Steel, 8 Ton Capacity (61081)
- ACCESS TOOLS Big Max Jack Set (BMJS4)
- Safeguard Bottle Jacks