Shop All Bottle Jacks
Safeguard
Air/Hydraulic Bottle Jack, Welded Base, Shorty, Steel, 20 Ton Capacity
Mfr # 61207
Zoro # G8649923
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 20 Ton
- Width 7
- Lifting Range (inches) 10.5 - 15.5
- Weight 37
- Type Air and Hydraulic Bottle Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeguard
- MFR # 61207
- Zoro # G8649923
- UPC # 853229004379
- Country of Origin China
- Category Bottle Jacks
Dimensions
Width | 7 |
Length | 9.5 |
Minimum Height (inches) | 10.5 |
Base Size (Inches) | 7 x 9.5 |
Maximum Lifting Height (inches) | 15.5 |
Height | 10.5 |
Details
Lifting Capacity | 20 Ton |
Lifting Range (inches) | 10.5 - 15.5 |
Weight | 37 |
Type | Air and Hydraulic Bottle Jack |
Standards | ASME/PASE 2014 |
Material | Steel |
Extension Screw (inches) | 3.25 |
Operation Type | Air and Hydraulic |
Includes | 1/4" Quick Connect Feature for Ease of Use |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Capacity | 20 Ton |
Features | High Speed Turbo Motor for Efficient Operation |
Color | Green, Silver |
Description
The SAFEGUARD 61207 Air & Hydraulic Bottle Jack is designed for frequent use with a high speed turbo motor for effortless operation and self-returning springs for ease of use. The included inline air filter and built-in muffler extends motor life and ensures quiet operation. It's shorter, 8-1/4" min. height makes if ideal for tight spaces. With a 20 Ton capacity and a maximum lifting height of 15-1/2", this Jack is perfect for your commercial needs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z17 Ceramic Pad&Hwde, 17-2087 (17-2087)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET45 CB66.1 Black (X47561)
- CURT Trailer Hitch, 2" Receiver, Class 3,13328 (13328)
- VIBRANT PERFORMANCE 4 PLY 90 DEGREE REDUCER ELBOW, 2.5IN ID X 3IN ID X 8IN LEG LENGTH - BLACK (2782)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- SAFEGUARD Bottle Jack, Shorty, Steel, 12 Ton Capacity (61121S)
- SAFEGUARD Bottle Jack, Shorty, Steel, 20 Ton Capacity (61201S)
- SAFEGUARD Bottle Jack, Steel, 4 Ton Capacity (61041)
- SAFEGUARD Bottle Jack, Steel, 8 Ton Capacity (61081)
- SAFEGUARD Bottle Jack, Steel, 30 Ton Capacity (61301)
- PERFORMANCE TOOL 6 Ton Hydraulic Bottle Jack Jack-Bottle, W1625 (W1625)
- Safeguard Jacks