Shop All Hand Soap Dispenser Refills
Safeguard
1 gal Liquid Hand Soap Jug
Mfr # 02699
Zoro # G5124314
product price: $46.89
/pk 2, $23.45/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Chloroxylenol, Triclosan(R)
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Jug
- Refill Type No Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeguard
- MFR # 02699
- Zoro # G5124314
- UPC # 037000025252
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Formula | Chloroxylenol, Triclosan(R) |
Hygiene Series | None |
Item | Hand Soap |
Requires Dispenser | No |
Packaging Type | Jug |
Refill Type | No Refill |
Hygiene Form | Liquid |
Application | Hand Cleansing |
Hygiene Properties | Antibacterial |
Fragrance | Pleasant |
Form | Liquid |
Color | Beige |
Standards | CERCLA |
Series | Safeguard |
Container Type | Jug |
Removes | Germs |
Product Type | Hand Soap |
Includes Grit | No |
NSF Rating | Not Rated |
Description
Hand Soap, Color Beige, Form Liquid, Product Type Hand Soap, Series Safeguard, Container Size 1 gal, Container Type Jug, Fragrance Pleasant, Hygiene Properties Antibacterial, Formula Chloroxylenol, Triclosan(R), Includes Grit No, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards CERCLA, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Features Not Applicable, Individually Wrapped Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Utility Scrub, PPY Bristles, 8-1/2in, PK12, 12 PK (3650500)
- CLOROX CLOROX 1000 mL Hand Sanitizer (01753)
- CARLISLE FOODSERVICE 12 in L Mop Head, Cut-End, Natural, Cotton, PK12 (36983200)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- SAFEGUARD 1,200 mL Personal Soaps Cartridge, 4 PK (PGC 47434)
- SAFEGUARD 40.5 oz. E2 Antibacterial Foam Hand Soap Refill (003700047434)
- SAFEGUARD 1200 ml Foam Hand Soap Refill Cartridge, 4 PK (47435)
- GOJO 1,000 mL Personal Soaps Refill, 8 PK (2152-08)
- PERMATEX 14Oz Pumice Hand Clnr., 35013 (35013)
- J.R. WATKINS Lavender Scent Liquid Hand Soap 11 oz (23052)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (HAB1L)
- Safeguard Hand Soap Dispenser Refills