Shop All Water Filter Cartridges
Safe Water Products
Inline Water Filter, 1.5 gpm, 0.15 Micron, 1-5/16" O.D., 87 psi H
Mfr # SS-1
Zoro # G2042588
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hospitals, Hotels, Nursing Homes, School Campuses, Maritime, Offshore
- Flow Rate 1.5 gpm
- For Use With Hospitals, Hotels, Maritime, Nursing Homes, Offshore, School Campuses
- Height 87 psi
- Inside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Water Products
- MFR # SS-1
- Zoro # G2042588
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 87 psi |
Inside Dia. | 1" |
Outside Dia. | 1-5/16" |
Filter Diameter | 1 5/16 in |
Removes Particle Size Down To | Less than 1 micron |
Pipe Size | 1/2 in |
Description
Inline Water Filter, Reduces Bacteria, Micron Rating 0.15 micron, Flow Rate 1.5 gpm, Diameter 1 3/8 in, Overall Height 3/4 in, Service Life 1,320 gal, Filter Media Hollow Fiber Membrane, Maximum Temperature 122 Degrees F, Pipe Size 1/2 in, Application Replacement filter for 421W95, For Use With Hospitals, Hotels, Maritime, Nursing Homes, Offshore, School Campuses, Standards AIM, IMSL, Kiwa BRL-K14010, Nelson Labs, NSF-WRC, Series SS, Compatible Mfr. Model Number SS-885
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Turn Stop, Angle, 5/8 Inx3/8 In (29-1019LF)
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim CB (T14259-CZ)
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- ANDERSON Green Leaf 3/4 in. MPT X 3/4 in. D Barb Nylon Elbow (CBEL3434BG1)
- PARKER Pleated Filter Cartridge, 10 gpm, 10 Micron, 2-11/16" O.D., 10 in H (PAB100-10FE-DO)
- 3M AQUA-PURE Quick Connect Filter, 16 gpm, 5 Micron, 2-1/2" O.D., 19 1/2 in H (5620405)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN1M30)
- PARKER String Wound Filter Cartridge, 3 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (39R10)
- ILC Replacement for Clearchoice Clch122ß Filter, PK 3 (CLCH122)
- 3M AQUA-PURE Water Filter System, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 16 in H (5616318)
- SHARPTOOLS Water Filter Cartridge Whl Hse RS14 (SH424564)
- Safe Water Products Water Filter Cartridges