Shop All Filtration Accessories
This Product is Discontinued
Safe Water Products
Inline Water Filter, 0.2 Micron, 5-23/32" (Discontinued)
Mfr # IS-883
Zoro # G2042560
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Point of use inline filter can be used for any potable water source
- Diameter 1 3/8 in
- Fitting Connection Type BSP
- Connection Type BSP
- Pipe Size - Filter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Water Products
- MFR # IS-883
- Zoro # G2042560
- Country of Origin China
- Category Filtration Accessories
Dimensions
Diameter | 1 3/8 in |
Pipe Size - Filter | 1/2 in |
Height | 87 psi |
Filter Diameter | 1 5/16 in |
Overall Height | 5 1/8 in |
Pipe Size | 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Inline Water Filter, Reduces Bacteria, Micron Rating 0.2 micron, Flow Rate 1.5 gpm, Diameter 1 3/8 in, Overall Height 5 1/8 in, Service Life 1,320 gal, Filter Media Hollow Fiber Membrane, Maximum Temperature 104 Degrees F, Pipe Size 1/2 in, Application Point of use inline filter can be used for any potable water source, For Use With Any Inline Potable Water Application, Point of Use, Standards ASTM, BRL, NSF, Connection Type BSP, Maximum Pressure 87 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.