Shop All Topical Ointments, Creams, and Antiseptics
Safe-Tec
Isopropyl Alcohol 70 Percent, 2 oz, PK 24
Mfr # 53002
Zoro # G3644262
product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-Tec
- MFR # 53002
- Zoro # G3644262
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Details
Item | Isopropyl Alcohol 70 Percent,2 oz,PK 24 |
First Aid ANSI Kit Type | II |
Description
Isopropyl Alcohol 70 Percent,2 oz,PK 24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH AED Soft Black Case (DAC-100)
- MCKESSON MooreBrand Double Hook and Loop Closure Elastic Bandage, 6 Inch x 4-1/2 Yard, 10PK (80861)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- ACME UNITED First Aid Only FAE-6105 SmartCompliance Refill Fabric Adhesive Bandages (6), Butterfly Bandages (10) (FAE-6105)
- SAFE-TEC Packets Sun Tan Lotion, SPF 30, 1/8oz. (53373)
- SAFE-TEC Oral Pain Relief, 0.75gm (53117)
- WATERJEL Hydrogen Peroxide, Spray Bottle, 2 oz. (HP2-24)
- ENERPAC Hf Series Hydraulic Oil, 1 Gal Can, Mild Petroleum, Liquid, Blue (HF-101)
- MEDI-FIRST Hydrogen Peroxide Spray, 2 oz. (25702)
- ZORO SELECT First Aid and Wound Care, Cream (91006)
- ZORO SELECT Anti-Itch Cream, Spray, Bottle, 4.000 oz. (91072)
- Safe-Tec Topical Ointments, Creams, and Antiseptics