Shop All First Aid Kits
This Product is Discontinued
Safe-Tec
Bloodborne Pathogen Bodily Fluid Clean-up Kit, Plastic Case (Discontinued)
Mfr # 25005
Zoro # G4355985
This Product is Discontinued
Key Features
- Includes (1) Pair of Vinyl Gloves, (1) Red Z(R) Solidifier (10g. Pouch), (1) Scoop/Scraper, (1) SaniZide Plus Germicidal Wipe (Dimensions: 8 x 8), (1) Red Bio-hazard Waste Bag (Dimensions: 24 x 24), (1) Twist Tie, (1) p.a.w.s.(R) Antimicrobial Hand Wipe (Dimensions: 5 x 8), (1) Paper Towel, (1) Instructions
- First Aid Kit Type Kit
- Standards 29 CFR 1910.120, 29 CFR 1910.132, 29 CFR 1910.146, 29 CFR 1910.1030, 29 CFR 1915.152, CFR 1926.28
- Case Material Plastic
- First Aid Kit Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-Tec
- MFR # 25005
- Zoro # G4355985
- UPC # 347682897017
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4 9/16 in |
Width | 2 3/8 in |
Depth | 2 3/8 in |
Container Size | 4-9/16 in x 7-11/16 in x 2-3/8 in |
Details
Includes | (1) Pair of Vinyl Gloves, (1) Red Z(R) Solidifier (10g. Pouch), (1) Scoop/Scraper, (1) SaniZide Plus Germicidal Wipe (Dimensions: 8 x 8), (1) Red Bio-hazard Waste Bag (Dimensions: 24 x 24), (1) Twist Tie, (1) p.a.w.s.(R) Antimicrobial Hand Wipe (Dimensions: 5 x 8), (1) Paper Towel, (1) Instructions |
First Aid Kit Type | Kit |
Standards | 29 CFR 1910.120, 29 CFR 1910.132, 29 CFR 1910.146, 29 CFR 1910.1030, 29 CFR 1915.152, CFR 1926.28 |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall Mount |
Material | Plastic |
Number of Shelves | 1 |
Header | Body Fluid Clean-Up Kit |
Language | English |
Waterproof | Yes |
Legend Style | Text |
Color | White |
Subject Matter | Health and Safety |
Features | Red Bio-Hazard Bags to Contain the Materials for Disposal, Using These National Standard EZ-Cleans Kits Makes This Dirty Job Safer and Easier |
People Served | 1 |
Number of Components | 10 |
Item | Bloodborne Pathogen Bodily Fluid Clean-up Kit |
Industry Type | Healthcare |
Container Type | Plastic Case |
Description
Bloodborne Pathogen Bodily Fluid Clean-up Kit, Plastic Case Container Type, Container Size 4-9/16 in x 7-11/16 in x 2-3/8 in, White, Includes (1) Vinyl Gloves, (1) Mask, (1) Red Z Solidifier, (1) Scoop/Scraper, (1) Sanizide Wipe, (1) Bio-Hazard Bag, (1) White Disposable Bag, (1) Twist Tie, (1) Antimicrobial Wipe, (1) Instructions, Standards 29 CFR 1910.120, 29 CFR 1910.132, 29 CFR 1910.146, 29 CFR 1910.1030, 29 CFR 1915.152, CFR 1926.28
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.