Shop All Vacuum Pump Parts
Safe-T-Switch
Condensate Overflow Switch, Slim Design, HVAC
Mfr # 97647
Zoro # G311190206
product price: $330.99
/ea
Sold in multiples of 24 for $7,943.76
Free Shipping & Returns
$7,943.76
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
- Brand Safe-T-Switch
- MFR # 97647
- Zoro # G311190206
- UPC # 21449976473
- Country of Origin China
- Category Vacuum Pump Parts
Description
Condensate overflow switch SS3 detects clogged air conditioner condensate drain and shuts off the system. Specially designed mounting brackets make installation quick. Fits most drain pans; slim profile can be used on primary or auxiliary drain pans. Float is adjustable; quick access to the switch allows for easy service. Easy primary drain line access for service. Patented Magnetic reed switch allows it to be installed off-center; electrically potted reed/ magnet switch assembly; 24 volt a/c; 1.25 amp. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Restrictions
- Hazardous material
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
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00338)
- CD Replacement Pedestal Post for Continental Dynamics® Premium Fan 292652 (292652post)
- ALL-FILTERS 16X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16252.C 4PK)
- KINGSCOTE Adapter Kit, Plumbing Adapter (T-450001PCK)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- ARMSTRONG PUMPS Bearing and Cap Assembly (874112-000)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- ARMSTRONG PUMPS Timer, 24 hr. (810123-130)
- Safe-T-Switch Vacuum Pump Parts