Shop All Vacuum Pump Parts
Safe-T-Switch
Condensate Overflow Switch, Easy Installation, HVAC
Mfr # 97693
Zoro # G111190284
product price: $793.99
/ea
Sold in multiples of 24 for $19,055.76
Free Shipping & Returns
$19,055.76
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
- Brand Safe-T-Switch
- MFR # 97693
- Zoro # G111190284
- UPC # 21449976930
- Country of Origin China
- Category Vacuum Pump Parts
Description
Overflow shut-off switch model SS500EP designed to fit in the primary drain pan when plenum rating is needed; electronic probe sensor. Prevents water damage caused from overflow. Overflow shut-off switch 5-wire design. Plenum rated wire; small size and slim profile make installation easy for many applications. Onboard LED indicator indicates overflow; either normally open or closed feature. Plenum rated; for commercial rooftop down flow units; 24 VAC, 5 amp. Can be used for mini split applications. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- AIR HANDLER 41"x90 ft. Paint Collector Filter Roll, Polyester (2EKK7)
- BOILERSOURCE Ceramic Fiber Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (CTP-PSA-002-032)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7CF42)
- KING ELECTRIC Px ComfortCraft, Grill, White Dove (PXG-WD)
- ARMSTRONG PUMPS Aquastat (110123-121)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- LIBERTY PUMPS Pilot Duty Float Switch (K001134)
- SPEEDAIRE Pump Maintenance Kit, 5 HP (CE0100SA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- Safe-T-Switch Vacuum Pump Parts