Shop All Vacuum Pump Parts
Safe-T-Switch
Condensate Overflow Switch, Easy Installation, HVAC
Mfr # 97085
Zoro # G511190075
product price: $692.99
/ea
Sold in multiples of 24 for $16,631.76
Free Shipping & Returns
$16,631.76
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
- Brand Safe-T-Switch
- MFR # 97085
- Zoro # G511190075
- UPC # 21449970853
- Country of Origin China
- Category Vacuum Pump Parts
Description
Primary drain line shut-off switch; safe-t-switch model SS1 detects clogged air conditioner condensate drains and shuts off system to prevent water damage. Model SS1 is installed inline; the SS1 switch cap is easily removed for cleaning and servicing condensate drain lines. Float is adjustable. Quick access to the switch allows for easy service; easy primary drain line access for service. SS1 switch cap is easily removed for cleaning and servicing condensate drain lines. Cleanout tool included; code compliant in-line cleanout. Patented magnetic reed switch can be installed on a slope of up to 45 degrees; 24 volts a/c max 1.25 amp. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Restrictions
- Hazardous material
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
- SCOTSMAN Ice Dispenser Sensor, For 56FJ93 (11-0614-01)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (2EKE1)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-027)
- AIR KING 24" Wall Mount Fan, Oscillating (9074)
- GAST Glass Jar Replacement for Vacuum Pump (AA401)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- ARMSTRONG PUMPS Seal Kit (816707-003)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- SPEEDAIRE Pump Maintenance Kit, 15 HP (CE0103SA)
- ARMSTRONG PUMPS Bearing and Cap Assembly (874112-000)
- Safe-T-Switch Vacuum Pump Parts