Shop All Industrial Caps & Plugs
Safe-T-Sponge
Square Device, FME, Laminated, 3 ft x 3 ft
Mfr # LSQ3
Zoro # G211207332
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Sponge
- MFR # LSQ3
- Zoro # G211207332
- UPC # 672421538068
- Country of Origin United States
- Category Industrial Caps & Plugs
Details
Item | Square Device,FME,Laminated,3 ft x 3 ft |
Description
Square Device,FME,Laminated,3 ft x 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 012, Silicone, 0.07 In., PK100 (U38883.006.0037)
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- MASTER LOCK Combination Padlock, Ctr, Black/Silver, PK2 (1500T)
- EMTEK Flat Black Faceplate EMFPS19 (EMFPS19)
- SAFE-T-SPONGE FME Sponge Non-Nuclear, 1.5", PK25 (PL1.5)
- SAFE-T-SPONGE FME Sponge, 1", Nuclear Compatible, PK25 (NPL1)
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 2.5", PK25 (PL2.5)
- SAFE-T-SPONGE FME Sponge, 22 (PL22)
- SAFE-T-SPONGE FME Sponge, 4.25", PK15 (PL4)
- SAFE-T-SPONGE FME Sponge, 18 (PL18)
- STOCKCAP S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK (175556)
- Safe-T-Sponge Industrial Caps & Plugs