Shop All Faucet Repair and Maintenance
Safe-T-Seal
Water Hose, Rubber/Brass, Repair Part, 4 ft
Mfr # TPH4AW
Zoro # G3067613
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Accessories
- Fits Brand GT Water Products
- Material of Construction Brass, Rubber
- For Use With Pneumatic and Hydraulic Test Plugs Mfr. No. TP122, Mfr. No. TP123, Mfr. No. TP3, Mfr. No. TP34SB, Mfr. No. TP46, Mfr. No. TP58, Mfr. No. TP1012, Mfr. No. TP1416, Mfr. No. TP1824, Mfr. No. LTP23, Mfr. No. LTP34SB, Mfr. No. LTP46, Mfr. No. 420H44, Mfr. No. 420H45, Mfr. No. 420H46, Mfr. No. 420H47, Mfr. No. 420H48, Mfr. No. 420H49, Mfr. No. 420H50, Mfr. No. 420H51, Mfr. No. 420H52, Mfr. No. 420H53, Mfr. No. 420H54, Mfr. No. 420H55
- Type Repair Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe-T-Seal
- MFR # TPH4AW
- Zoro # G3067613
- UPC # 077115001468
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 4 ft |
Details
Sub-Category | Accessories |
Fits Brand | GT Water Products |
Material of Construction | Brass, Rubber |
For Use With | Pneumatic and Hydraulic Test Plugs Mfr. No. TP122, Mfr. No. TP123, Mfr. No. TP3, Mfr. No. TP34SB, Mfr. No. TP46, Mfr. No. TP58, Mfr. No. TP1012, Mfr. No. TP1416, Mfr. No. TP1824, Mfr. No. LTP23, Mfr. No. LTP34SB, Mfr. No. LTP46, Mfr. No. 420H44, Mfr. No. 420H45, Mfr. No. 420H46, Mfr. No. 420H47, Mfr. No. 420H48, Mfr. No. 420H49, Mfr. No. 420H50, Mfr. No. 420H51, Mfr. No. 420H52, Mfr. No. 420H53, Mfr. No. 420H54, Mfr. No. 420H55 |
Type | Repair Part |
Item | Water Hose |
For Use With Mfr. Model Number | LTP23, LTP34SB, LTP46, TP1012, TP122, TP123, TP1416, TP1824, TP3, TP34SB, TP46, TP58 |
Temp. Range | 32 Degrees to 482 Degrees F |
Description
Water Hose, Fits Brand GT Water Products, For Use With Grainger Item Number 420H44, 420H45, 420H46, 420H47, 420H48, 420H49, 420H50, 420H51, 420H52, 420H53, 420H54, 420H55, For Use With Mfr. Model Number LTP23, LTP34SB, LTP46, TP1012, TP122, TP123, TP1416, TP1824, TP3, TP34SB, TP46, TP58, Repair Part, Size 4 ft, Material of Construction Brass, Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Pneumatic and Hydraulic Test Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 1/4 in, 50 Ft (AN800017)
- MOEN Mixing Valve, Chrome, Incl Check Valves (104424)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- VIEGA Viega ProPress 90 drop ear elbow, 1/2" x 1/2" (79190)
- SAFE-T-SEAL Water Hose, Includes Shut-Off Valve, 13" (WF-HOSE)
- SAFE-T-SEAL Air Valve, Rubber/Brass, Repair Part, 4" (TPAV6)
- SAFE-T-SEAL GT Water Products Drain King Faucet Adapter (95B)
- ZURN Handle Assembly, Metering (G60522)
- DELTA Delta Gasket (RP6052)
- KISSLER Repair Kit, For T & S Cold Water (50-2063C)
- T&S BRASS Pedal Valve Bonnet Assembly, Faucet (005312-40)
- Safe-T-Seal Faucet Repair and Maintenance