Shop All Faucet Repair and Maintenance
Safe-T-Seal
Water Fill Hose, Brass, 3/4" MHT
Mfr # TTMP-WFG
Zoro # G3067640
product price: $21.79
/ea
Sold in multiples of 8 for $174.32
$174.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hoses Assembly
- Fits Brand GT Water Products
- Material Brass
- Material of Construction Brass
- Includes Pressure Gauge, Shut-Off Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # TTMP-WFG
- Zoro # G3067640
- UPC # 077115001451
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in MHT |
Details
Sub-Category | Hoses Assembly |
Fits Brand | GT Water Products |
Material | Brass |
Material of Construction | Brass |
Includes | Pressure Gauge, Shut-Off Valve |
For Use With | Test Tee Plugs |
Item | Water Fill Hose |
For Use With Mfr. Model Number | TTMP-10WF, TTMP-4WF, TTMP-6WF, TTMP-8WF |
Temp. Range | 32 Degrees to 482 Degrees F |
Type | Repair Part |
Description
Water Fill Hose, Fits Brand GT Water Products, For Use With Grainger Item Number 420H59, 420H61, 420H62, 420H63, For Use With Mfr. Model Number TTMP-10WF, TTMP-4WF, TTMP-6WF, TTMP-8WF, Includes Pressure Gauge, Shut-Off Valve, Repair Part, Size 3/4 in MHT, Material of Construction Brass, Temp. Range 32 Degrees to 482 Degrees F, For Use With Test Tee Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8204-CM1)
- BLACK SWAN Closet Bolts-Brass Pltd-Bgged-5/16X3-1/2 (12247)
- GROHE Concetto ohm Prep Sink C-Spout 5, 7L Us C (31518000)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- SAFE-T-SEAL GT Water Products Drain King Faucet Adapter (95B)
- SAFE-T-SEAL Water Hose, Includes Shut-Off Valve, 13" (WF-HOSE)
- SAFE-T-SEAL Air Valve, Rubber/Brass, Repair Part, 4" (TPAV6)
- SAFE-T-SEAL Water Hose, Rubber/Brass, Repair Part, 4 ft (TPH4AW)
- ROHL Arolla Filtration System With Cartridge (HRK-2000)
- AB&A Trim Kit, 1-1/2", Cp (64000)
- T&S BRASS Eterna Spindle Parts Kit, Chrome (B-6K)
- Safe-T-Seal Faucet Repair and Maintenance