Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Pneumatic, 5" to 8" Size
Mfr # TP58
Zoro # G3067239
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 8 in
- Nominal Size 5 in to 8 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # TP58
- Zoro # G3067239
- UPC # 077115000584
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 8 in |
Nominal Size | 5 in to 8 in |
Min. Dia. | 0.38 in |
Deflated Size | 15.25 in L x 5 in D |
For Maximum Pipe Size | 8 in |
For Maximum Pipe Inside Diameter | 8 in |
For Minimum Pipe Size | 5 in |
Deflated Length | 15.25 in |
For Inside Diameter | 0.38 in - 8 in |
Deflated Diameter | 4.5 in |
Pipe Size | 5 in, 6 in, 7 in, 8 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Pipe Size | 5 in - 8 in |
Inflated Length | 23.38 in |
Air Connection Size | 7/16 in |
Description
Test Plug, Air Connection Gender Female, Air Connection Size 7/16 in, Air Connection Type NPT, Body Surface Style Smooth, Deflated Diameter 4.5 in, Deflated Length 15.25 in, For Maximum Pipe Inside Diameter 8 in, For Maximum Pipe Size 8 in, For Minimum Pipe Inside Diameter 0.38 in, For Minimum Pipe Size 5 in, Head Tether Connection Handle and Strap, Inflated Length 23.38 in, Maximum Back Pressure (Air) 43 psi, Maximum Back Pressure (Water) 30 ft of head, Number of Inflation Chambers 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- RHEEM Resistored MWD Element, Copper, 480V, 6000W (SP10873QL)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1" Wall (690448)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 5" Size (TTMP-5)
- SAFE-T-SEAL Test Plug, 3" Sz, 50 ft. of Head Pressure (MTP302)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- Safe-T-Seal Pipe Test Plugs