Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Pneumatic, 4" to 6" Size
Mfr # TP46
Zoro # G3067220
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 6 in
- Nominal Size 4 in to 6 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe-T-Seal
- MFR # TP46
- Zoro # G3067220
- UPC # 077115000461
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6 in |
Nominal Size | 4 in to 6 in |
Min. Dia. | 0.38 in |
Deflated Size | 12 in L x 3.25 in D |
Inflated Length | 14.5 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Minimum Pipe Size | 4 in |
Air Connection Size | 25/64 in |
For Pipe Size | 4 in - 6 in |
Deflated Diameter | 3.5 in |
For Maximum Pipe Inside Diameter | 6 in |
For Maximum Pipe Size | 6 in |
Deflated Length | 12 in |
For Inside Diameter | 0.38 in - 6 in |
Pipe Size | 4 in, 5 in, 6 in |
Description
Test Plug, Air Connection Gender Female, Air Connection Size 25/64 in, Air Connection Type NPT, Body Surface Style Smooth, Deflated Diameter 3.5 in, Deflated Length 12 in, For Maximum Pipe Inside Diameter 6 in, For Maximum Pipe Size 6 in, For Minimum Pipe Inside Diameter 0.38 in, For Minimum Pipe Size 4 in, Head Tether Connection Handle and Strap, Inflated Length 14.5 in, Maximum Back Pressure (Air) 37 psi, Maximum Back Pressure (Water) 30 ft of head, Number of Inflation Chambers 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 1-1/2 In., Slip, ABS (7101GR)
- LEGEND VALVE 1/8" BLACK TEE (350-150)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-BL)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In HubxSpigot (03060)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 10" to 12" Sz (TP1012)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- Safe-T-Seal Plumbing Accessories