Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Pneumatic, 3" to 4" Size
Mfr # TP34SB
Zoro # G3067248
original price:
$110.25
55% off
new price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 4 in
- Nominal Size 3 in to 4 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # TP34SB
- Zoro # G3067248
- UPC # 077115003400
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4 in |
Nominal Size | 3 in to 4 in |
Min. Dia. | 0.38 in |
Deflated Size | 9 in L x 2.50 in D |
Deflated Length | 9 in |
For Inside Diameter | 0.38 in - 4 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Pipe Size | 3 in - 4 in |
Inflated Length | 12 in |
For Minimum Pipe Size | 3 in |
Deflated Diameter | 2.67 in |
For Maximum Pipe Inside Diameter | 4 in |
Air Connection Size | 23/64 in |
For Maximum Pipe Size | 4 in |
Pipe Size | 3 in, 4 in |
Description
Test Plug, Air Connection Gender Female, Air Connection Size 23/64 in, Air Connection Type NPT, Body Surface Style Smooth, Deflated Diameter 2.67 in, Deflated Length 9 in, For Maximum Pipe Inside Diameter 4 in, For Maximum Pipe Size 4 in, For Minimum Pipe Inside Diameter 0.38 in, For Minimum Pipe Size 3 in, Head Tether Connection Handle and Strap, Inflated Length 12 in, Maximum Back Pressure (Air) 57 psi, Maximum Back Pressure (Water) 30 ft of head, Number of Inflation Chambers 1
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve with Double Union Connections 3/4" (34-NR3XLDU)
- JONES STEPHENS Repair Clamp, SS, 6", Two Bolt (R60075)
- MOEN Monticello Installation Tool (103462)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1-1/4 in Pipe Size (1436-012)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- SAFE-T-SEAL Test Plug w/Pressure Valve, Rubber, 4" Sz (TTMP-4WF)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 5" Size (TTMP-5)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 10" to 12" Sz (TP1012)
- BLACK SWAN Economy Test Plugs 5" (17185)
- Safe-T-Seal Plumbing Accessories