Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Pneumatic, 2" to 3" Sz
Mfr # LTP23
Zoro # G3067342
product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns
$221.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 3 in
- Nominal Size 2 in to 3 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # LTP23
- Zoro # G3067342
- UPC # 077115023002
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3 in |
Nominal Size | 2 in to 3 in |
Min. Dia. | 0.38 in |
Deflated Size | 19.25 in L x 1.75 in D |
Air Connection Size | 35/64 in |
For Pipe Size | 2 in - 3 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Minimum Pipe Size | 2 in |
For Inside Diameter | 0.38 in - 3 in |
Deflated Length | 19.25 in |
Pipe Size | 2 1/2 in, 2 in, 3 in |
Deflated Diameter | 1.75 in |
For Maximum Pipe Inside Diameter | 3 in |
For Maximum Pipe Size | 3 in |
Inflated Length | 18.5 in |
Description
Test Plug, Air Connection Gender Female, Air Connection Size 35/64 in, Air Connection Type NPT, Body Surface Style Smooth, Deflated Diameter 1.75 in, Deflated Length 19.25 in, For Maximum Pipe Inside Diameter 3 in, For Maximum Pipe Size 3 in, For Minimum Pipe Inside Diameter 0.38 in, For Minimum Pipe Size 2 in, Head Tether Connection Handle and Strap, Inflated Length 18.5 in, Maximum Back Pressure (Air) 58 psi, Maximum Back Pressure (Water) 30 ft of head, Number of Inflation Chambers 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY ADJ BATHTB PROTECTOR 16"" (34126)
- SMITH-COOPER 2-1/2" Floor Flange (4316000666)
- PHOENIX NIBCO STEM EXTENSION 256134 (PF187006)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE6)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 4" to 6" Size (TP46)
- SAFE-T-SEAL Test Plug w/Pressure Valve, Rubber, 4" Sz (TTMP-4WF)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 10" to 12" Sz (TP1012)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- Safe-T-Seal Plumbing Accessories