Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Pneumatic, 10" to 12" Sz
Mfr # TP1012
Zoro # G3067309
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 12 in
- Nominal Size 10 in to 12 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # TP1012
- Zoro # G3067309
- UPC # 077115010125
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 12 in |
Nominal Size | 10 in to 12 in |
Min. Dia. | 0.38 in |
Deflated Size | 20 in L x 7 in D |
Inflated Length | 30 in |
For Minimum Pipe Inside Diameter | 0.38 in |
Air Connection Size | 15/32 in |
For Maximum Pipe Size | 12 in |
For Pipe Size | 10 in - 12 in |
For Inside Diameter | 0.38 in - 12 in |
Pipe Size | 10 in, 11 in, 12 in |
For Minimum Pipe Size | 10 in |
Deflated Length | 20 in |
For Maximum Pipe Inside Diameter | 12 in |
Deflated Diameter | 6.88 in |
Description
Test Plug, Air Connection Gender Female, Air Connection Size 15/32 in, Air Connection Type NPT, Body Surface Style Smooth, Deflated Diameter 6.88 in, Deflated Length 20 in, For Maximum Pipe Inside Diameter 12 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 0.38 in, For Minimum Pipe Size 10 in, Head Tether Connection Handle and Strap, Inflated Length 30 in, Maximum Back Pressure (Air) 36 psi, Maximum Back Pressure (Water) 30 ft of head, Number of Inflation Chambers 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type M (MH05010)
- NVENT CADDY Swivel Loop Hanger, HD Adjustable, 5 In (1150500EG)
- KNAPE & VOGT Steel Heavy Duty Shelf Pilaster 23 Ga. 24 in. L 250 lb (PK255 ZC 24)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR4100-001)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 8" Size (TTMP-8WF)
- SAFE-T-SEAL Test Plug, 4" Sz, 50 ft. of Head Pressure (MTP402)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- Safe-T-Seal Pipe Test Plugs