Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Mechanical, 3" Size
Mfr # TTMP-3
Zoro # G3067333
original price:
$70.92
8% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 3 in
- Nominal Size 3 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # TTMP-3
- Zoro # G3067333
- UPC # 077115001253
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3 in |
Nominal Size | 3 in |
Min. Dia. | 0.38 in |
For Maximum Pipe Inside Diameter | 3 in |
For Pipe Size | 3 in |
For Minimum Pipe Inside Diameter | 0.38 in |
Overall Height | 3.5 in |
For Inside Diameter | 0.38 in - 3 in |
Description
Test Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 3 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 3 in, Handle Material Galvanized Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 75 psig, Maximum Back Pressure (Water) 150 ft of head, Overall Height 3.5 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-41)
- ZURN Basket Strainer, Deep Cup (ZSS3000B-SS)
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- SAFE-T-SEAL Test Plug, 3" Sz, 50 ft. of Head Pressure (MTP302)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 8" Size (TTMP-8WF)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- SAFE-T-SEAL Test Plug, 2" Sz, 50 ft. of Head Pressure (MTP202)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- Safe-T-Seal Plumbing Accessories