Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Mechanical, 3-1/2" Size
Mfr # MTP352
Zoro # G3067421
original price:
$32.56
66% off
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 3.5 in
- Nominal Size 3 1/2 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe-T-Seal
- MFR # MTP352
- Zoro # G3067421
- UPC # 077115001420
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.5 in |
Nominal Size | 3 1/2 in |
Min. Dia. | 0.38 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Maximum Pipe Inside Diameter | 3.5 in |
For Pipe Size | 3 1/2 in |
Overall Height | 2 in |
For Inside Diameter | 0.38 in - 3.5 in |
Details
Material | Rubber |
For Use In | Rigid Pipes |
Max. Back Pressure | 50 ft of Head |
Type | Mechanical |
Item | Test Plug |
For Use On | Rigid Pipe |
Application | Mechanical Testing |
Plug Seal Material | Natural Rubber |
Plug Seal Location | Inside Pipe |
Plate Material | ABS |
Bypass Thread Gender | Male |
Features | No Metal Parts to Rust, Tighten with Crescent Wrench |
Maximum Back Pressure (Water) | 50 ft of head |
Head Type | Raised Square |
Maximum Back Pressure (Air) | 22 psig |
Description
Test Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 3.5 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 3 1/2 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 22 psig, Maximum Back Pressure (Water) 50 ft of head, Overall Height 2 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location Inside Pipe
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 2" x 2" (90255)
- ZORO SELECT PVC Straight Plug, Insert, 1/2 in Pipe Size (1449-005)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (75-106-01)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SAFE-T-SEAL Test Plug, Pneumatic, 1-1/2" to 3" Size (TP123)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 5" Size (TTMP-5)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 4" to 6" Size (TP46)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- Safe-T-Seal Pipe Test Plugs