Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Mechanical, 1-1/2" Size
Mfr # MTP152
Zoro # G3067467
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 1.5 in
- Nominal Size 1 1/2 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-T-Seal
- MFR # MTP152
- Zoro # G3067467
- UPC # 077115001413
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.5 in |
Nominal Size | 1 1/2 in |
Min. Dia. | 0.38 in |
For Inside Diameter | 0.38 in - 1.5 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Pipe Size | 1 1/2 in |
For Maximum Pipe Inside Diameter | 1.5 in |
Details
Material | Rubber |
For Use In | Rigid Pipes |
Max. Back Pressure | 50 ft of Head |
Type | Mechanical |
Item | Test Plug |
Plug Seal Material | Natural Rubber |
Plug Seal Location | Inside Pipe |
Application | Mechanical Testing |
Head Type | Raised Square |
Features | Easy to Install, No Gluing, No Metal Parts to Rust, Removable/Reusable, Tighten with Crescent Wrench |
For Use On | Rigid Pipe |
Description
Test Plug, For Maximum Pipe Inside Diameter 1.5 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 1 1/2 in, Plug Seal Location Inside Pipe, Plug Seal Material Natural Rubber, For Use On Rigid Pipe, Head Type Raised Square
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 80 (91116)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-S)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 10" to 12" Sz (TP1012)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- CHERNE Plug, Pole Connection, 18.5"Deflate L (219128)
- Safe-T-Seal Pipe Test Plugs